

€148.48/ pieceexcl. VAT
€179.66incl. VAT
3 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €148.48 | - |
2+ | €123.73 | 16.67% |
3+ | €98.98 | 33.33% |
5+ | €91.56 | 38.33% |
7+ | €86.61 | 41.67% |
10+ | €79.19 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Transparent |
Outer diameter | 70 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PC |
Material class | Epraform PC |
Group | Transparent Plastics |
Tradename | Epraform PC |