

€49.67/ pieceexcl. VAT
€60.10incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.67 | - |
4+ | €41.40 | 16.67% |
7+ | €33.12 | 33.33% |
14+ | €30.63 | 38.33% |
21+ | €28.98 | 41.67% |
28+ | €26.49 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Transparent |
Outer diameter | 25 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PC |
Material class | Epraform PC |
Group | Transparent Plastics |
Tradename | Epraform PC |