

€22.86/ pieceexcl. VAT
€27.66incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.86 | - |
8+ | €19.05 | 16.67% |
15+ | €15.24 | 33.33% |
30+ | €14.10 | 38.33% |
45+ | €13.34 | 41.67% |
59+ | €12.19 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Transparent |
Outer diameter | 16 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PC |
Material class | Epraform PC |
Group | Transparent Plastics |
Tradename | Epraform PC |