EPRAFORM

EPRAFORM H.rd PMMA G clear 32x40 L=2m

  • ERIKS:12048121
Image 1
Save to list

€119.27/ pieceexcl. VAT

€144.32incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€119.27

-

2+

€99.40

16.67%

3+

€79.52

33.33%

6+

€73.55

38.33%

8+

€69.58

41.67%

11+

€63.61

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
40 mm
Internal diameter
32 mm
Length
2000 mm