EPRAFORM

EPRAFORM H.rd PMMA G clear 100x90 L=2m

  • ERIKS:11463603
Image 1
Save to list

€212.13/ pieceexcl. VAT

€256.68incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€212.13

-

2+

€169.70

20.00%

3+

€156.97

26.00%

4+

€148.49

30.00%

5+

€135.76

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
100 mm
Internal diameter
90 mm
Length
2000 mm