EPRAFORM

EPRAFORM H.rd PC clear 70x64 L=2m

  • ERIKS:12105394
Image 1
Save to list

€115.16/ pieceexcl. VAT

€139.34incl. VAT

7 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€115.16

-

2+

€95.97

16.67%

3+

€76.78

33.33%

6+

€71.02

38.33%

8+

€67.18

41.67%

11+

€61.42

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
70 mm
Internal diameter
64 mm
Length
2000 mm
Material
PC, extruded
Group
Transparent Plastics
Tradename
Epraform PC