EPRAFORM

EPRAFORM H.rd PC clear 20x16 L=2m

  • ERIKS:11902885
Image 1
Save to list

€22.73/ pieceexcl. VAT

€27.50incl. VAT

34 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.73

-

7+

€18.95

16.67%

14+

€15.16

33.33%

27+

€14.02

38.33%

41+

€13.26

41.67%

54+

€12.12

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
20 mm
Internal diameter
16 mm
Length
2000 mm
Material
PC, extruded
Group
Transparent Plastics
Tradename
Epraform PC