EPRADUR

EPRADUR Welding Wire Epradur X Dark Grey Round ∅3mm Roll

  • ERIKS:10035363
Image 1
Save to list

€240.23/ pieceexcl. VAT

€290.68incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Material
PVC
Tradename
Epradur
Shape
Round
Diameter
3 mm
Colour
Dark grey
RAL-number
7011