EPRADUR

EPRADUR Strook PVC Z clear 50000x400x2 mm

  • ERIKS:12014200
Image 1
Save to list

€891.42/ pieceexcl. VAT

€1,078.62incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Clear
Thickness
2 mm
Length
50000 mm
Width
400 mm
Hardness (Sh A)
80
Lining material
Not applicable
Lighttransmission
100 %
Material
PVC
Material class
Epradur Z
Group
Industrial Plastics
Tradename
Epradur PVC
Manufacturing method
Extruded