

1.003,10 €/ pieceexcl. VAT
1.213,75 €incl. VAT
5,56 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Clear |
Thickness | 3 mm |
Length | 50000 mm |
Width | 300 mm |
Hardness (Sh A) | 80 |
Lining material | Not applicable |
Lighttransmission | 100 % |
Material | PVC |
Material class | Epradur Z |
Group | Industrial Plastics |
Tradename | Epradur PVC |
Manufacturing method | Extruded |