EPRADUR

EPRADUR Strook PVC Z clear 50000x200x2 mm

  • ERIKS:11801351
Image 1
Save to list

€445.71/ pieceexcl. VAT

€539.31incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Clear
Thickness
2 mm
Length
50000 mm
Width
200 mm
Hardness (Sh A)
80
Lining material
Not applicable
Lighttransmission
100 %
Material
PVC
Material class
Epradur Z
Group
Industrial Plastics
Tradename
Epradur PVC
Manufacturing method
Extruded