

2.006,19 €/ pieceexcl. VAT
2.427,49 €incl. VAT
Estimated delivery date - 27.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Clear |
Thickness | 3 mm |
Length | 20000 mm |
Width | 1500 mm |
Hardness (Sh A) | 80 |
Lining material | Not applicable |
Pretreated for gluing | No |
Lighttransmission | 100 % |
Material | PVC |
Material class | Epradur Z |
Group | Industrial Plastics |
Tradename | Epradur PVC |
Manufacturing method | Extruded |