EPRADUR

EPRADUR Strook PVC Z clear 20000x1000x6 mm

  • ERIKS:11801348
Image 1
Save to list

3.180,68 €/ pieceexcl. VAT

3.848,62 €incl. VAT

0,1 In stock - Estimated delivery date 15.10.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Clear
Thickness
6 mm
Length
20000 mm
Width
1000 mm
Hardness (Sh A)
80
Lining material
Not applicable
Lighttransmission
100 %
Material
PVC
Material class
Epradur Z
Group
Industrial Plastics
Tradename
Epradur PVC
Manufacturing method
Extruded