EPRADUR

EPRADUR Strook PVC Z clear 20000x1000x2 mm

  • ERIKS:11800914
Image 1
Save to list

891,42 €/ pieceexcl. VAT

1.078,62 €incl. VAT

Estimated delivery date - 03.11.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Clear
Thickness
2 mm
Length
20000 mm
Width
1000 mm
Hardness (Sh A)
80
Lining material
Not applicable
Lighttransmission
100 %
Material
PVC
Material class
Epradur Z
Group
Industrial Plastics
Tradename
Epradur PVC
Manufacturing method
Extruded