

€144.60/ pieceexcl. VAT
€174.97incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €144.60 | - |
2+ | €120.50 | 16.67% |
3+ | €96.40 | 33.33% |
5+ | €89.17 | 38.33% |
8+ | €84.35 | 41.67% |
10+ | €77.12 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Clear |
Thickness | 2 mm |
Length | 3000 mm |
Width | 1500 mm |
Lining material | Not applicable |
Lighttransmission | 100 % |
Material | PVC |
Material class | Epradur X |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |
Manufacturing method | Extruded |