

€23.60/ pieceexcl. VAT
€28.56incl. VAT
Estimated delivery date - 14/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.60 | - |
8+ | €19.67 | 16.67% |
15+ | €15.74 | 33.33% |
29+ | €14.56 | 38.33% |
44+ | €13.77 | 41.67% |
58+ | €12.59 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Light grey |
Thickness | 1 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PVC |
Material class | Epradur X |
Antistatic | No |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |
Manufacturing method | Extruded |