

€15.20/ pieceexcl. VAT
€18.39incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.19 | - |
11+ | €12.66 | 16.67% |
21.5+ | €10.13 | 33.33% |
42.5+ | €9.37 | 38.33% |
63.5+ | €8.86 | 41.67% |
85+ | €8.10 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | White |
Outer diameter | 30 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |