

€13.02/ pieceexcl. VAT
€15.75incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.02 | - |
13+ | €10.85 | 16.67% |
25+ | €8.68 | 33.33% |
49+ | €8.03 | 38.33% |
73+ | €7.60 | 41.67% |
98+ | €6.94 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Red |
Outer diameter | 25 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |