

€4.68/ pieceexcl. VAT
€5.66incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.68 | - |
34+ | €3.90 | 16.67% |
68+ | €3.12 | 33.33% |
136+ | €2.89 | 38.33% |
203+ | €2.73 | 41.67% |
271+ | €2.50 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Red |
Outer diameter | 15 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |