

€194.56/ pieceexcl. VAT
€235.42incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €194.56 | - |
2+ | €155.65 | 20.00% |
3+ | €143.97 | 26.00% |
5+ | €136.19 | 30.00% |
6+ | €124.52 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Red |
Outer diameter | 150 mm |
Length | 1000 mm |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |