

€5.48/ pieceexcl. VAT
€6.63incl. VAT
Estimated delivery date - 15/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.48 | - |
30+ | €4.57 | 16.67% |
60+ | €3.65 | 33.33% |
119+ | €3.38 | 38.33% |
178+ | €3.20 | 41.67% |
237+ | €2.92 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Outer diameter | 18 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7011 |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |