

€3.34/ pieceexcl. VAT
€4.04incl. VAT
Estimated delivery date - 15/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.34 | - |
48+ | €2.78 | 16.67% |
95+ | €2.22 | 33.33% |
190+ | €2.06 | 38.33% |
285+ | €1.95 | 41.67% |
380+ | €1.78 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Outer diameter | 12 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7011 |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |