




€146.76/ pieceexcl. VAT
€177.58incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €146.76 | - |
2+ | €122.30 | 16.67% |
3+ | €97.84 | 33.33% |
5+ | €90.50 | 38.33% |
7+ | €85.61 | 41.67% |
9+ | €78.27 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Black |
Outer diameter | 90 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |