




€1.22/ pieceexcl. VAT
€1.48incl. VAT
Estimated delivery date - 06/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.22 | - |
126+ | €1.01 | 16.67% |
252+ | €0.81 | 33.33% |
503+ | €0.75 | 38.33% |
754+ | €0.71 | 41.67% |
1006+ | €0.65 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Black |
Outer diameter | 6 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |