




€16.39/ pieceexcl. VAT
€19.83incl. VAT
12 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.39 | - |
10+ | €13.66 | 16.67% |
20+ | €10.92 | 33.33% |
39+ | €10.10 | 38.33% |
59+ | €9.56 | 41.67% |
78+ | €8.74 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Black |
Outer diameter | 30 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |