

€30.60/ pieceexcl. VAT
€37.03incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.60 | - |
6+ | €25.50 | 16.67% |
11+ | €20.40 | 33.33% |
22+ | €18.87 | 38.33% |
33+ | €17.85 | 41.67% |
43+ | €16.32 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Cream-white |
Outer diameter | 30 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | ABS |
Material class | Epradur ABS |
Group | Industrial Plastics |
Tradename | Epradur ABS |