

€109.34/ pieceexcl. VAT
€132.30incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €109.34 | - |
2+ | €91.12 | 16.67% |
3+ | €72.89 | 33.33% |
6+ | €67.43 | 38.33% |
9+ | €63.78 | 41.67% |
12+ | €58.31 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Outer diameter | 80 mm |
Internal diameter | 40 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
RAL-number | 7011 |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |