

€36.92/ pieceexcl. VAT
€44.67incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.92 | - |
5+ | €30.77 | 16.67% |
9+ | €24.62 | 33.33% |
18+ | €22.77 | 38.33% |
26+ | €21.54 | 41.67% |
35+ | €19.69 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Outer diameter | 45 mm |
Internal diameter | 20 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
RAL-number | 7011 |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |