

30,20 €/ pieceexcl. VAT
36,54 €incl. VAT
2 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 30,20 € | - |
6+ | 25,17 € | 16.67% |
11+ | 20,14 € | 33.33% |
21+ | 18,63 € | 38.33% |
32+ | 17,62 € | 41.67% |
42+ | 16,11 € | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Outer diameter | 40 mm |
Internal diameter | 15 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
RAL-number | 7011 |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |