

€18.20/ pieceexcl. VAT
€22.02incl. VAT
26 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.20 | - |
9+ | €15.17 | 16.67% |
18+ | €12.14 | 33.33% |
35+ | €11.23 | 38.33% |
53+ | €10.62 | 41.67% |
70+ | €9.71 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Outer diameter | 30 mm |
Internal diameter | 10 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
RAL-number | 7011 |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |