

€25.60/ pieceexcl. VAT
€30.98incl. VAT
26 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.60 | - |
7+ | €21.33 | 16.67% |
14+ | €17.06 | 33.33% |
28+ | €15.78 | 38.33% |
42+ | €14.93 | 41.67% |
56+ | €13.65 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Outer diameter | 25 mm |
Internal diameter | 8 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
RAL-number | 7011 |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |