

16,71 €/ pieceexcl. VAT
20,22 €incl. VAT
14 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 16,71 € | - |
11+ | 13,93 € | 16.67% |
22+ | 11,14 € | 33.33% |
43+ | 10,30 € | 38.33% |
64+ | 9,75 € | 41.67% |
85+ | 8,91 € | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Outer diameter | 20 mm |
Internal diameter | 6 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
RAL-number | 7011 |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |