EPRADUR

EPRADUR Hollow bar PVC dark grey 7011 ø15/05x2000 mm

  • ERIKS:10034550
Image 1
Save to list

€9.29/ pieceexcl. VAT

€11.24incl. VAT

9 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.29

-

20+

€7.74

16.67%

39+

€6.19

33.33%

77+

€5.73

38.33%

115+

€5.42

41.67%

153+

€4.95

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Dark grey
Outer diameter
15 mm
Internal diameter
5 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
Yes
RAL-number
7011
Material
PVC
Material class
Epradur X
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Suitable for foods
No
Tradename
Epradur PVC