

142,35 €/ pieceexcl. VAT
172,24 €incl. VAT
3 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 142,35 € | - |
2+ | 113,88 € | 20.00% |
4+ | 105,34 € | 26.00% |
6+ | 99,64 € | 30.00% |
8+ | 91,10 € | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Outer diameter | 100 mm |
Internal diameter | 50 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
RAL-number | 7011 |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Suitable for foods | No |
Tradename | Epradur PVC |