

€127.64/ pieceexcl. VAT
€154.44incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Material | PVC |
Tradename | Epradur |
Wrench width | 17 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Colour | Dark grey |
RAL-number | 7011 |