

€6,972.05/ pieceexcl. VAT
€8,436.18incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Series | P11 |
Type | Hand pump |
Release/Descent Control Valve | Yes |
Relief valve | No |
Directional control valve | No |
Flow high-pressure pump | 6.2 cm³/stroke |
Tank capacity | 0,737 l |
Max. operating pressure | 2800 bar |
Execution | Single stage |
Connection outlet | 3/4 - 16UNF |