

€262.20/ pieceexcl. VAT
€317.26incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | GBJ |
Type (DA/SA) | Single acting |
Outer diameter piston rod | 37 mm |
Stroke | 62 mm |
Built-in size | 131 mm |