

€171.24/ pieceexcl. VAT
€207.20incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | GBJ |
Type (DA/SA) | Single acting |
Outer diameter piston rod | 29 mm |
Stroke | 150 mm |
Built-in size | 212 mm |