




€1,831.60/ pieceexcl. VAT
€2,216.24incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | HCG |
Type (DA/SA) | Single acting |
Max. operating pressure | 700 bar |
Bore | 135 mm |
Max. force at max. working pressure | 100000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 95 mm |
Stroke | 50 mm |
Built-in size | 202 mm |