ENERPAC

ENERPAC Portable electric torque wrench pump PMU10442Q

  • ERIKS:14798565
Image 1
  • Reservoir capacity: 1,9 - 3,8 Liter.
  • Maximum flow at rated pressure 0,33 L/min.
  • Motor size: 0,37 kW.
  • Maximum operating pressure: 700 - 800 bar.
Save to list

€7,416.00/ pieceexcl. VAT

€8,973.36incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
PMU
Spare parts & accessories
Product Image

ENERPAC Torque wrench Twin hose 6m THQ706T

  • Eriks:23439412
  • Manufacturer:THQ706T

€899.00/ pieceexcl. VAT

€1,087.79incl. VAT

Estimated delivery date - 18/11/2026
Product Image

ENERPAC Torque wrench Twin hose 12m THQ712T

  • Eriks:13227119
  • Manufacturer:THQ712T

€1,423.00/ pieceexcl. VAT

€1,721.83incl. VAT

Estimated delivery date - 18/11/2026