ENERPAC

ENERPAC Modulair air hydraulic pump ZA4020NX

  • ERIKS:12531009
Image 1
  • Reservoir capacity: 4,0 - 40 liter.
  • Flow at Rated Pressure: 1,31 l/min.
  • Air consumption: 227 - 340 l/min.
  • Maximum operating pressure: 700 bar.
Save to list

7.694,05 €/ pieceexcl. VAT

9.309,80 €incl. VAT

Estimated delivery date - 12.11.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
ZA4
Type
High pressure air-hydraulic pump
Code
ZA4020NX