ENERPAC Manifold A64
- A64: 7-Port manifold 178mm long.
- A65: 7-Port manifold lang.
- A66: 6-Port hexagon manifold 58mm long
- Oil ports: 3/8"-18 NPTF
- Maximum operating pressure: 700 bar.
Save to list€230.93/ pieceexcl. VAT
€279.43incl. VAT
1 In stock - Estimated delivery date 26/10/2026 Brand | ENERPAC |
Series | A |
Max. operating pressure | 700 bar |