

€1,623.55/ pieceexcl. VAT
€1,964.50incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | LPL |
Type (DA/SA) | Single acting |
Max. operating pressure | 700 bar |
Bore | 105 mm |
Max. force at max. working pressure | 60000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 105 mm |
Stroke | 50 mm |
Built-in size | 126 mm |