




€89.04/ pieceexcl. VAT
€107.74incl. VAT
12 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Series | GA3 |
Process connection | External thread |
Size process connection | 3/8" NPTF |
Connection instrument side | Internal thread |
Size instrument connection | 1/4" NPTF |
Face to Face length | 133 mm |
Article | 11457287 |
Series | GA3 |
C | 1/4" NPTF |
D | 3/8" NPTF |
E | 3/8" NPTF |
F | 32 mm |
L | 133 mm |
L1 | 35 mm |