

€258.40/ pieceexcl. VAT
€312.66incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Series | GF |
Cabinet diameter | 100 mm |
Measuring range | from 0 to 700 |
Pressure unit | bar |
Secondary scale division | 0 - 100 |
Pressure unit secondary scale | kN |
Accuracy class | 1.6 % |
Blow-out included | No |
Liquid-damped | Yes |
Fill fluid | Glycerin |
Pressure gauge attachment | Direct |
Connection location | Below |
Process connection | External thread |
Size process connection | 1/2" NPTF |
Material mounting flange | Polished stainless steel |
Window material | Plastic |
Material dial | Aluminium |
Indicator Light | No |
€89.04/ pieceexcl. VAT
€107.74incl. VAT
1 In stock - Estimated delivery date 05/11/2026€89.04/ pieceexcl. VAT
€107.74incl. VAT
2 In stock - Estimated delivery date 05/11/2026€137.97/ pieceexcl. VAT
€166.94incl. VAT
Estimated delivery date - 07/01/2027