ENERPAC

ENERPAC Electric hydraulic pump 230V ZE2208ME

  • ERIKS:14317402
Image 1
  • Reservoir capacity: 6,8 liter
  • Flow at rated pressure: 0.27 l/min
  • Motor size: 0.56 kW
  • Maximum operating pressure: 700 bar.
Save to list

€3,627.10/ pieceexcl. VAT

€4,388.79incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
ZE2
Type
High pressure electric pump
Max. operating pressure
700 bar
Code
ZE2208ME