

€6,115.15/ pieceexcl. VAT
€7,399.33incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RRH |
Type (DA/SA) | Double acting |
Max. operating pressure | 700 bar |
Bore | 165.1 mm |
Max. force at max. working pressure | 95000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 127 mm |
Stroke | 76 mm |
Built-in size | 254 mm |
Front fixation | Internal thread |
Rear fixation | None |
Oilports | CR-400 connector |
€586.15/ pieceexcl. VAT
€709.24incl. VAT
Estimated delivery date - 08/01/2027