

€7,127.85/ pieceexcl. VAT
€8,624.70incl. VAT
Estimated delivery date - 11/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | HCRL |
Type (DA/SA) | Double acting |
Max. operating pressure | 700 bar |
Bore | 140 mm |
Max. force at max. working pressure | 100000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 120 mm |
Stroke | 250 mm |
Built-in size | 471 mm |