ENERPAC

ENERPAC Double-acting aluminium hollow plunger cylinder RARH302

  • ERIKS:14062692
Image 1
  • Capacity: 30 - 150 ton.
  • Stroke: 50 - 250 mm
  • Maximum operating pressure: 700 bar.
Save to list

€3,474.15/ pieceexcl. VAT

€4,203.72incl. VAT

Estimated delivery date - 04/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Type
RARH
Type (DA/SA)
Double acting
Max. operating pressure
700 bar
Bore
95 mm
Max. force at max. working pressure
30000 kg
Number of extensions
1
Outer diameter piston rod
75 mm
Stroke
50 mm
Built-in size
259 mm
Spare parts & accessories
Product Image

ENERPAC Threaded hollow saddle HP3015

  • Eriks:23437946
  • Manufacturer:HP3015

€146.22/ pieceexcl. VAT

€176.93incl. VAT

Estimated delivery date - 18/11/2026