

€1,686.25/ pieceexcl. VAT
€2,040.36incl. VAT
Estimated delivery date - 28/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Type | RAR |
Type (DA/SA) | Double acting |
Max. operating pressure | 700 bar |
Bore | 63 mm |
Max. force at max. working pressure | 20000 kg |
Number of extensions | 1 |
Outer diameter piston rod | 40 mm |
Stroke | 50 mm |
Built-in size | 189 mm |
Front fixation | None |
Rear fixation | None |
€222.30/ pieceexcl. VAT
€268.98incl. VAT
Estimated delivery date - 07/01/2027